Zoro Homepage

English BronzeChandelier, 4 Light

  • Mfr # 45806-92

  • Zoro # G803068907


product price: $385.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
English Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Type
Hand Crafted Hardback Scalloped Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45806-92
Zoro #
G803068907
UPC #
847284074019
Country of Origin
China

Dimensions

Diameter
18
Height
13.625
Canopy Size
5.125" Dia x 0.75" H
Chain Length
3’

Details

Item
English BronzeChandelier,4 Light
Housing Finish
English Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Type
Hand Crafted Hardback Scalloped Shade Completely Finished with Oatmeal Color Fabric Outside & Inside
Number of Lights
4
Style
French Country, Floral, Transitional, Chic, Stylish
Material
Steel
Wire
8'
Fixture type
Pendant Chandelier

Description

English BronzeChandelier,4 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.