Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

English BronzeSemi Flush, 2 Light

  • Mfr # 58061-92

  • Zoro # G003068929


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Height
8.5"
Description/Special Features
Suitable For Damp Locations
Material
Steel
Canopy Size
5.125" Dia x 0.75" H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58061-92
Zoro #
G003068929
UPC #
847284074132
Country of Origin
China

Dimensions

Height
8.5"
Diameter
11"
Canopy Size
5.125" Dia x 0.75" H

Details

Item
English BronzeSemi Flush,2 Light
Finish
English Bronze
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Light Bulbs Required
2
Glass/Shade Type
Hand Crafted Hardback Scalloped Shade Completely Finished with Oatmeal Color Fabric Outside & White Inside
Fixture type
Semi-Flush
Max Wattage
40
Bulb Base Type
Medium Base
Style
French Country, Floral, Transitional, Chic, Stylish

Description

English BronzeSemi Flush,2 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.