Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

English BronzeSemi Flush, 6 Light

  • Mfr # 45849-92

  • Zoro # G203068941


product price: $719.90
/ea
Free Shipping & Returns

Key Features

Finish
English Bronze
Height
13.5"
Description/Special Features
Suitable For Damp Locations
Material
Steel
Style
Timeless, Transitional, Versatile, Casual, Graceful
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45849-92
Zoro #
G203068941
UPC #
847284074071
Country of Origin
China

Dimensions

Diameter
30"
Height
13.5"
Canopy Size
9.875" Dia x 1" H

Details

Item
English BronzeSemi Flush,6 Light
Finish
English Bronze
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Light Bulbs Required
6
Style
Timeless, Transitional, Versatile, Casual, Graceful
Bulb Base Type
Medium Base
Fixture type
Semi-Flush
Glass/Shade Type
Hand Crafted Hardback Shade Completely Finished with Oatmeal Color Fabric Outside & White Color Fabric Inside
Max Wattage
60

Description

English BronzeSemi Flush,6 Light

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.