Zoro Homepage

Essex 1 Light Brushed Nickel Mini Pendant

  • Mfr # 1340-91

  • Zoro # G7362277


product price: $82.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
8.5"-44.5"
Number of LEDs
1
Design
Updated Colonial
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1340-91
Zoro #
G7362277
UPC #
847284036864
Country of Origin
China

Dimensions

Height
8.5"-44.5"
Diameter
6.25"
Canopy Size
5.375" Dia x 1" H

Details

Item
Essex 1 Light Brushed Nickel Mini Pendan
Watts
100
Number of LEDs
1
Design
Updated Colonial
Material - Track Lighting Head
Steel
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Mini Pendant
Glass/Shade Type
White Alabaster Glass
Wire
6'

Description

Essex 1 Light Brushed Nickel Mini Pendan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.