Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estate 3 Light Bronze Mini Chandelier

  • Mfr # 42683-07

  • Zoro # G7053324


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
16"
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42683-07
Zoro #
G7053324
UPC #
847284054752
Country of Origin
China

Dimensions

Height
16"
Diameter
14"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Estate 3 Light Bronze Mini Chandelier
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Candelabra Base
Design
Updated Colonial
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Chandelier

Description

Estate 3 Light Bronze Mini Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.