Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estate 5 Light Polished Brass Chandelier

  • Mfr # 42685-02

  • Zoro # G7368927


product price: $303.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
24"
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42685-02
Zoro #
G7368927
UPC #
847284054783
Country of Origin
China

Dimensions

Height
24"
Diameter
25"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Estate 5 Light Polished Brass Chandelier
Watts
60
Number of LEDs
5
Material - Track Lighting Head
Steel
Design
Updated Colonial
Lamp Type
Candelabra Base
Housing Finish
Polished Brass
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Chandelier

Description

Estate 5 Light Polished Brass Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.