Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estate 9 Light Bronze Chandelier

  • Mfr # 42687-07

  • Zoro # G7369155


product price: $419.90
/ea
Free Shipping & Returns

Key Features

Lamp Type
Candelabra Base
Fixture Wattage
60
Height
27"
Description/Special Features
Suitable For Damp Locations
Diameter
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42687-07
Zoro #
G7369155
UPC #
847284054844
Country of Origin
China

Dimensions

Height
27"
Diameter
30"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Estate 9 Light Bronze Chandelier
Housing Finish
Bronze
Lamp Type
Candelabra Base
Fixture Wattage
60
Description/Special Features
Suitable For Damp Locations
Style
Updated Colonial
Material
Steel
Number of Lights
9
Wire
10'
Fixture type
2-Tier Chandelier

Description

Estate 9 Light Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.