Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Estate 9 Light Polished Brass Chandelier

  • Mfr # 42687-02

  • Zoro # G7369006


product price: $495.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
27"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42687-02
Zoro #
G7369006
UPC #
847284054837
Country of Origin
China

Dimensions

Height
27"
Diameter
30"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Estate 9 Light Polished Brass Chandelier
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
9
Design
Updated Colonial
Housing Finish
Polished Brass
Description/Special Features
Suitable For Damp Locations
Fixture type
2-Tier Chandelier
Wire
10'

Description

Estate 9 Light Polished Brass Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.