Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exeter 2 Light Black Outdoor Ceiling Mount

  • Mfr # 2611-04

  • Zoro # G7366258


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Watts
60
Number of LEDs
2
Design
Traditional
Lamp Type
Candelabra Base
Length
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611-04
Zoro #
G7366258
UPC #
847284028197
Country of Origin
China

Dimensions

Height
6"
Length
8"
Width
8"

Details

Item
Exeter 2 Light Black Outdoor Ceiling Mou
Watts
60
Number of LEDs
2
Design
Traditional
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Housing Finish
Black
Description/Special Features
Suitable For Damp Locations
Fixture type
Outdoor Ceiling Mounts/Ceiling Mount
Glass/Shade Type
Clear Water Glass

Description

Exeter 2 Light Black Outdoor Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.