Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exeter 2 Light Vintage Pewter Outdoor Wa

  • Mfr # 2602-29

  • Zoro # G7051608


product price: $533.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
8"
Height
21.5"
Watts
60
Finish
Vintage Pewter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2602-29
Zoro #
G7051608
UPC #
847284027978
Country of Origin
China

Dimensions

Width
8"
Height
21.5"
Extension Height
9.5"

Details

Item
Exeter 2 Light Vintage Pewter Outdoor Wa
Features
Suitable For Damp Locations
Watts
60
Finish
Vintage Pewter
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
Type
Clear Water Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
2
Fixture type
Wall Lantern
Backplate Dimmension
5.25"W x 9.25"H
Style
Traditional

Description

Exeter 2 Light Vintage Pewter Outdoor Wa

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.