Zoro Homepage

Exeter 3 Light Antique Brass Outdoor Post Top Lantern

  • Mfr # 2606-01

  • Zoro # G7366197


product price: $1,054.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10"
Height
28.25"
Length
10"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2606-01
Zoro #
G7366197
UPC #
847284052314
Country of Origin
China

Dimensions

Width
10"
Height
28.25"
Length
10"

Details

Item
Exeter 3 Light Antique Brass Outdoor Pos
Features
Suitable For Damp Locations
Watts
60
Finish
Antique Brass
Housing Material
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Type
Clear Water Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
3
Fixture type
Post Top Lantern
Style
Traditional

Description

Exeter 3 Light Antique Brass Outdoor Pos

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.