Zoro Homepage

Exeter 3 Light Black Outdoor Wall Lantern

  • Mfr # 2593-04

  • Zoro # G7365856


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10"
Height
28"
Watts
60
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2593-04
Zoro #
G7365856
UPC #
847284057050
Country of Origin
China

Dimensions

Width
10"
Height
28"
Extension Height
12.5"

Details

Item
Exeter 3 Light Black Outdoor Wall Lanter
Features
Suitable For Damp Locations
Watts
60
Finish
Black
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
Description/Special Features
Suitable For Wet Locations
Type
Clear Beveled Glass
Number of Light Bulbs Required
3
Style
Traditional
Fixture type
Wall Lantern
Backplate Dimmension
5.5" W x 12.25" H

Description

Exeter 3 Light Black Outdoor Wall Lanter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.