Zoro Homepage

Exeter 3 Light Bronze Outdoor Pendant La

  • Mfr # 2597-07

  • Zoro # G7051538


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10"
Height
25"
Length
10"
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2597-07
Zoro #
G7051538
UPC #
847284038042
Country of Origin
China

Dimensions

Width
10"
Height
25"
Length
10"
Chain Length
3'
Canopy Size
5" Dia

Details

Item
Exeter 3 Light Bronze Outdoor Pendant La
Features
Suitable For Damp Locations
Watts
60
Finish
Bronze
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
Type
Clear Beveled Glass
Number of Light Bulbs Required
3
Wire
10'
Style
Traditional
Fixture type
Outdoor Pendant Lantern

Description

Exeter 3 Light Bronze Outdoor Pendant La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.