Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Franklin 1 Light Black Outdoor Wall Lantern

  • Mfr # 20762-04

  • Zoro # G7380048


product price: $229.90
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
16"
Watts
100
Design
Contemporary
Material - Track Lighting Head
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20762-04
Zoro #
G7380048
UPC #
847284059320
Country of Origin
China

Dimensions

Width
8"
Height
16"
Extension Height
8"

Details

Item
Franklin 1 Light Black Outdoor Wall Lant
Watts
100
Design
Contemporary
Material - Track Lighting Head
Stainless Steel
Lamp Type
Medium Base
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Glass Outside & Stainless Steel Mesh Cylinder Inside
Backplate Dimmension
5.5" W x 8" H
Fixture type
Outdoor Wall Lantern
Finish
Black

Description

Franklin 1 Light Black Outdoor Wall Lant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.