Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Regency 1 Light Polished Chrome Bath Vanity

  • Mfr # 1281-05

  • Zoro # G7362024


product price: $164.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
12.5"
Width
6"
Number of LEDs
1
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1281-05
Zoro #
G7362024
UPC #
847284014220
Country of Origin
China

Dimensions

Height
12.5"
Width
6"
Extension Height
9"

Details

Item
French Regency 1 Light Polished Chrome B
Watts
100
Number of LEDs
1
Lamp Type
Medium Base
Design
Traditional
Material - Track Lighting Head
Steel
Housing Finish
Polished Chrome
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Glass/Shade Type
White Alabaster Glass
Fixture type
Bath Vanity
Backplate Dimmension
4.5"W x 8"H

Description

French Regency 1 Light Polished Chrome B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.