Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

French Regency 5 Light Brushed Nickel Ba

  • Mfr # 1285-91

  • Zoro # G7048835


product price: $571.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
9.25"
Width
40.5"
Design
Traditional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1285-91
Zoro #
G7048835
UPC #
847284014343
Country of Origin
China

Dimensions

Height
9.25"
Width
40.5"
Extension Height
9"

Details

Item
French Regency 5 Light Brushed Nickel Ba
Watts
100
Design
Traditional
Material - Track Lighting Head
Steel
Number of LEDs
5
Lamp Type
Medium Base
Description/Special Features
Uplight/Downlight, Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Bath Vanity
Backplate Dimmension
8"W x 4.5"H
Glass/Shade Type
White Alabaster Glass

Description

French Regency 5 Light Brushed Nickel Ba

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.