Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geometric Shade Mini Pendants 1 Light Black Mini Pendant

  • Mfr # 41322-04

  • Zoro # G7382044


product price: $74.90
/ea

Key Features

Housing Finish
Black
Lamp Type
Medium Base
Number of Lights
1
Style
Contemporary
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41322-04
Zoro #
G7382044
UPC #
847284062238
Country of Origin
China

Dimensions

Height
15" - 75" Adj. H
Diameter
7.75"
Canopy Size
5" Dia

Details

Housing Finish
Black
Lamp Type
Medium Base
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Black Geometric Metal Shade
Item
Geometric Shade Mini Pendants 1 Light Bl
Lamp Watts
60
Description/Special Features
Suitable For Damp Locations
Wire
6'
Fixture type
Mini Pendant

Description

Geometric Shade Mini Pendants 1 Light Bl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.