Zoro Homepage

Geometric Shade Mini Pendants 1 Light Brushed Nickel Mini Pendant

  • Mfr # 41329-91

  • Zoro # G7382236


product price: $137.90
/ea
Free Shipping & Returns

Key Features

Height
16" - 75" Adj. H
Length
13.875"
Width
13.875"
Housing Finish
Brushed Nickel
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41329-91
Zoro #
G7382236
UPC #
847284062146
Country of Origin
China

Dimensions

Height
16" - 75" Adj. H
Length
13.875"
Width
13.875"
Canopy Size
5" Dia

Details

Housing Finish
Brushed Nickel
Lamp Type
Medium Base
Number of Lights
1
Style
Contemporary
Shade Material
Steel
Shade Type
Brushed Nickel Geometric Metal Shade
Item
Geometric Shade Mini Pendants 1 Light Br
Description/Special Features
Suitable For Damp Locations
Lamp Watts
60
Fixture type
Mini Pendant
Wire
6'

Description

Geometric Shade Mini Pendants 1 Light Br

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.