Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgetown 1 Light Brushed Nickel Outdoor Wall Lantern

  • Mfr # 2161-91

  • Zoro # G7364298


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
8.25"
Height
15"
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2161-91
Zoro #
G7364298
UPC #
847284009240
Country of Origin
China

Dimensions

Width
8.25"
Height
15"
Extension Height
8"

Details

Item
Georgetown 1 Light Brushed Nickel Outdoo
Watts
100
Lamp Type
Medium Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Design
Traditional
Number of LEDs
1
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern/Wall Sconce
Backplate Dimmension
4.75"W x 5.5"H
Glass/Shade Type
Clear Beveled Glass
Finish
Brushed Nickel

Description

Georgetown 1 Light Brushed Nickel Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.