Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgetown 2 Light Bronze Outdoor Wall L

  • Mfr # 2261-07

  • Zoro # G7050944


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Width
10.25"
Height
20.75"
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2261-07
Zoro #
G7050944
UPC #
847284009578
Country of Origin
China

Dimensions

Width
10.25"
Height
20.75"
Extension Height
10"

Details

Item
Georgetown 2 Light Bronze Outdoor Wall L
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Hand Crafted Solid Brass
Number of LEDs
2
Design
Traditional
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Beveled Glass
Backplate Dimmension
4.5"W x 9"H
Fixture type
Wall Lantern/Wall Sconce
Finish
Bronze

Description

Georgetown 2 Light Bronze Outdoor Wall L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.