Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgetown 3 Light Black Outdoor Wall Lantern

  • Mfr # 2361-04

  • Zoro # G7365463


product price: $448.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
13"
Height
24"
Watts
60
Finish
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2361-04
Zoro #
G7365463
UPC #
847284010017
Country of Origin
China

Dimensions

Width
13"
Height
24"
Extension Height
12"

Details

Item
Georgetown 3 Light Black Outdoor Wall La
Features
Suitable For Damp Locations
Watts
60
Finish
Black
Housing Material
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Wet Locations
Type
Clear Beveled Glass
Number of Light Bulbs Required
3
Backplate Dimmension
4.5"W x 9"H
Style
Traditional
Fixture type
Wall Lantern/Wall Sconce

Description

Georgetown 3 Light Black Outdoor Wall La

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.