Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Georgetown 4 Light Polished Brass Outdoor Post Top Lantern

  • Mfr # 2368-02

  • Zoro # G7365524


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Height
29"
Watts
60
Finish
Polished Brass
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2368-02
Zoro #
G7365524
UPC #
847284004153
Country of Origin
China

Dimensions

Height
29"
Dia. (In.)
16"

Details

Item
Georgetown 4 Light Polished Brass Outdoo
Features
Suitable For Damp Locations
Watts
60
Finish
Polished Brass
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
Type
Clear Beveled Glass
Description/Special Features
Suitable For Wet Locations
Number of Light Bulbs Required
4
Style
Traditional
Fixture type
Outdoor Post Head

Description

Georgetown 4 Light Polished Brass Outdoo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.