Zoro Homepage

Glendale 3 Light Antique Brass Mini Chandelier

  • Mfr # 41273-01

  • Zoro # G7381965


product price: $214.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
22.25"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41273-01
Zoro #
G7381965
UPC #
847284061828
Country of Origin
China

Dimensions

Height
22.25"
Diameter
14"
Chain Length
3'
Canopy Size
5" Dia x 1" H

Details

Item
Glendale 3 Light Antique Brass Mini Chan
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
3
Design
Updated Colonial
Housing Finish
Antique Brass with Bronze Accents
Description/Special Features
Suitable For Damp Locations
Wire
8'
Fixture type
Mini Chandelier
Glass/Shade Type
Clear Crystals

Description

Glendale 3 Light Antique Brass Mini Chan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.