Zoro Homepage

Glendale 3 Light Polished Brass Mini Chandelier

  • Mfr # 41273-02

  • Zoro # G7381913


product price: $214.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
22.25"
Number of LEDs
3
Lamp Type
Candelabra Base
Design
Updated Colonial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41273-02
Zoro #
G7381913
UPC #
847284061835
Country of Origin
China

Dimensions

Height
22.25"
Diameter
14"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Glendale 3 Light Polished Brass Mini Cha
Watts
60
Number of LEDs
3
Lamp Type
Candelabra Base
Design
Updated Colonial
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Polished Brass with Bronze Accents
Glass/Shade Type
Clear Crystals
Fixture type
Mini Chandelier
Wire
8'

Description

Glendale 3 Light Polished Brass Mini Cha

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.