Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glendale 5 Light Antique Brass Chandelier

  • Mfr # 41275-01

  • Zoro # G7381947


product price: $347.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
26.75"
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41275-01
Zoro #
G7381947
UPC #
847284061859
Country of Origin
China

Dimensions

Height
26.75"
Diameter
24.5"
Canopy Size
5" Dia x 1" H
Chain Length
3'

Details

Item
Glendale 5 Light Antique Brass Chandelie
Watts
60
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Number of LEDs
5
Design
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Housing Finish
Antique Brass with Bronze Accents
Fixture type
Chandelier
Wire
8'
Glass/Shade Type
Clear Crystals

Description

Glendale 5 Light Antique Brass Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.