Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grammercy 1 Light Brushed Nickel Wall Sconce

  • Mfr # 50561-91

  • Zoro # G7373005


product price: $433.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
15"
Width
5"
Design
Transitional
Lamp Type
Candelabra Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50561-91
Zoro #
G7373005
UPC #
847284039827
Country of Origin
China

Dimensions

Height
15"
Width
5"
Extension Height
6.5"

Details

Item
Grammercy 1 Light Brushed Nickel Wall Sc
Watts
60
Design
Transitional
Lamp Type
Candelabra Base
Number of LEDs
1
Material - Track Lighting Head
Steel
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Fixture type
Wall Sconce
Backplate Dimmension
4.5" W x 7.5" H
Glass/Shade Type
Clear Crystals

Description

Grammercy 1 Light Brushed Nickel Wall Sc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.