Zoro Homepage

Grammercy 4 Light Brushed Nickel Chandelier

  • Mfr # 50575-91

  • Zoro # G7371623


product price: $1,895.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
24"
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50575-91
Zoro #
G7371623
UPC #
847284040083
Country of Origin
China

Dimensions

Height
24"
Diameter
22"
Canopy Size
5" Dia x .75" H
Chain Length
3'

Details

Item
Grammercy 4 Light Brushed Nickel Chandel
Watts
60
Lamp Type
Candelabra Base
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
4
Housing Finish
Brushed Nickel
Description/Special Features
Suitable For Damp Locations
Wire
8'
Glass/Shade Type
Clear Crystals
Fixture type
Pendant Chandelier

Description

Grammercy 4 Light Brushed Nickel Chandel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.