Zoro Homepage

Grammercy 4 Light Hand Painted Palacial Bronze Convertible

  • Mfr # 50574-64

  • Zoro # G7371666


product price: $1,147.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
13.5" Mini Chandelier / 10.75 Semi-Flush
Number of LEDs
4
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50574-64
Zoro #
G7371666
UPC #
847284040052
Country of Origin
China

Dimensions

Height
13.5" Mini Chandelier / 10.75 Semi-Flush
Diameter
14"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Grammercy 4 Light Hand Painted Palacial
Watts
60
Number of LEDs
4
Lamp Type
Candelabra Base
Material - Track Lighting Head
Steel
Design
Transitional
Housing Finish
Hand Applied Palacial Bronze
Description/Special Features
Suitable For Damp Locations
Fixture type
Convertible Mini Chandelier/Semi-Flush
Glass/Shade Type
Clear Crystals
Wire
8'

Description

Grammercy 4 Light Hand Painted Palacial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.