Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grammercy 6 Light Hand Painted Palacial Bronze Chandelier

  • Mfr # 50576-64

  • Zoro # G7371657


product price: $2,297.90
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Watts
60
Height
26"
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50576-64
Zoro #
G7371657
UPC #
847284040090
Country of Origin
China

Dimensions

Height
26"
Diameter
26"
Chain Length
3'
Canopy Size
5" Dia x .75" H

Details

Item
Grammercy 6 Light Hand Painted Palacial
Watts
60
Design
Transitional
Material - Track Lighting Head
Steel
Number of LEDs
6
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Hand Applied Palacial Bronze
Wire
10'
Glass/Shade Type
Clear Crystals
Fixture type
Pendant Chandelier

Description

Grammercy 6 Light Hand Painted Palacial

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.