Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenwich 1 Light Natural Brass Mini Pendant

  • Mfr # 52040-08

  • Zoro # G7383058


product price: $1,029.90
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
18.25" - 48.25" Adj. H
Number of LEDs
1
Includes
6",12" and 18" stem sections.
Design
Mid Century Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52040-08
Zoro #
G7383058
UPC #
847284058477
Country of Origin
China

Dimensions

Height
18.25" - 48.25" Adj. H
Diameter
6"
Canopy Size
5.125" Dia

Details

Item
Greenwich 1 Light Natural Brass Mini Pen
Watts
100
Number of LEDs
1
Includes
6",12" and 18" stem sections.
Design
Mid Century Modern
Material - Track Lighting Head
Steel
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Natural Brass
Fixture type
Single Pendant
Wire
8'
Glass/Shade Type
Natural Brass Metal Shade

Description

Greenwich 1 Light Natural Brass Mini Pen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.