Zoro Homepage

Greenwich 5 Light Natural Brass Linear Chandelier

  • Mfr # 52045-08

  • Zoro # G7383067


product price: $3,859.90
/ea
Free Shipping & Returns

Key Features

Height
19" - 49" Adj. H
Width
12"
Length
42"
Lamp Type
Medium Base
Includes
6", 12" and 18" stem sections.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52045-08
Zoro #
G7383067
UPC #
847284058460
Country of Origin
China

Dimensions

Height
19" - 49" Adj. H
Width
12"
Length
42"
Canopy Size
15.75" L x 4.625" W x 1" H

Details

Item
Greenwich 5 Light Natural Brass Linear C
Watts
100
Lamp Type
Medium Base
Includes
6", 12" and 18" stem sections.
Number of LEDs
5
Design
Mid Century Modern
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Natural Brass
Wire
8'
Fixture type
Linear Chandelier
Glass/Shade Type
Natural Brass Metal Shade

Description

Greenwich 5 Light Natural Brass Linear C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.