Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton 1 Light Textured Black Outdoor

  • Mfr # 75462-14

  • Zoro # G7058224


product price: $108.90
/ea
Free Shipping & Returns

Key Features

Width
8"
Height
15.25"
Watts
100
Lamp Type
Medium Base
Design
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75462-14
Zoro #
G7058224
UPC #
847284047839
Country of Origin
China

Dimensions

Width
8"
Height
15.25"
Extension Height
9"

Details

Item
Hamilton 1 Light Textured Black Outdoor
Watts
100
Lamp Type
Medium Base
Design
Traditional
Number of LEDs
1
Material - Track Lighting Head
Cast Aluminum
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Water Glass
Backplate Dimmension
4.5" W x 7" H
Fixture type
Outdoor Wall Lantern
Finish
Textured Black

Description

Hamilton 1 Light Textured Black Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.