Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton 1 Light Textured Black Outdoor Post Top Lantern

  • Mfr # 75464-14

  • Zoro # G7376995


product price: $108.90
/ea
Free Shipping & Returns

Key Features

Design
Traditional
Watts
100
Height
18"
Material - Track Lighting Head
Cast Aluminum
Number of LEDs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75464-14
Zoro #
G7376995
UPC #
847284047778
Country of Origin
China

Dimensions

Height
18"
Diameter
8"

Details

Item
Hamilton 1 Light Textured Black Outdoor
Design
Traditional
Watts
100
Material - Track Lighting Head
Cast Aluminum
Number of LEDs
1
Lamp Type
Medium Base
Housing Finish
Textured Black
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor Post Top Lantern
Glass/Shade Type
Clear Water Glass

Description

Hamilton 1 Light Textured Black Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.