Zoro Homepage

Hamilton 2 Light Bronze Outdoor 2 Head Post

  • Mfr # 7554-07

  • Zoro # G7377029


product price: $499.90
/ea
Free Shipping & Returns

Key Features

Height
86"
Width
9.5"
Length
24.5"
Material - Track Lighting Head
Cast Aluminum
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7554-07
Zoro #
G7377029
UPC #
847284006249
Country of Origin
China

Dimensions

Height
86"
Width
9.5"
Length
24.5"

Details

Item
Hamilton 2 Light Bronze Outdoor 2 Head P
Material - Track Lighting Head
Cast Aluminum
Number of LEDs
2
Design
Traditional
Lamp Type
Medium Base
Watts
100
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor 2 Head Post
Glass/Shade Type
Clear Water Glass

Description

Hamilton 2 Light Bronze Outdoor 2 Head P

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.