Zoro Homepage

Hamilton 3 Light Textured Black Outdoor

  • Mfr # 75478-14

  • Zoro # G7058267


product price: $659.90
/ea
Free Shipping & Returns

Key Features

Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Lamp Type
Medium Base
Watts
100
Number of LEDs
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75478-14
Zoro #
G7058267
UPC #
847284047891
Country of Origin
China

Dimensions

Height
86"
Diameter
24.5"

Details

Item
Hamilton 3 Light Textured Black Outdoor
Material - Track Lighting Head
Cast Aluminum
Design
Traditional
Lamp Type
Medium Base
Watts
100
Number of LEDs
3
Description/Special Features
Suitable For Damp Locations
Housing Finish
Textured Black
Application
Suitable For Wet Locations
Glass/Shade Type
Clear Water Glass
Fixture type
Outdoor Post Light

Description

Hamilton 3 Light Textured Black Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.