Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hamilton 3 Light Textured Black Outdoor Wall Lantern

  • Mfr # 75466-14

  • Zoro # G7377099


product price: $159.90
/ea
Free Shipping & Returns

Key Features

Width
9.5"
Height
18.5"
Watts
60
Design
Traditional
Material - Track Lighting Head
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75466-14
Zoro #
G7377099
UPC #
847284047846
Country of Origin
China

Dimensions

Width
9.5"
Height
18.5"
Extension Height
9.5"

Details

Item
Hamilton 3 Light Textured Black Outdoor
Watts
60
Design
Traditional
Material - Track Lighting Head
Cast Aluminum
Number of LEDs
3
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Outdoor Wall Lantern
Backplate Dimmension
4.5" W x 7" H
Glass/Shade Type
Clear Water Glass
Finish
Textured Black

Description

Hamilton 3 Light Textured Black Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.