
Hand Applied Venetian Golden Bronze Extr
Mfr # 5610-71
Zoro # G903069255
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Length
12'
Finish
Hand Applied Venetian Golden Bronze
Description/Special Features
Suitable For Damp Locations
Material
Steel
Fixture type
Extra Heavy Duty Decorative Chain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5610-71
Zoro #
G903069255
UPC #
847284039001
Country of Origin
China
Dimensions
Length
12'
Details
Item
Hand Applied Venetian Golden Bronze Extr
Finish
Hand Applied Venetian Golden Bronze
Description/Special Features
Suitable For Damp Locations
Material
Steel
Fixture type
Extra Heavy Duty Decorative Chain
Description
Hand Applied Venetian Golden Bronze Extr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.