Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Painted Antique Silver Leaf Extra H

  • Mfr # 5610-73

  • Zoro # G403069236


product price: $139.90
/ea
Free Shipping & Returns

Key Features

Length
12'
Material
Steel
Finish
Hand Painted Antique Silver Leaf
Description/Special Features
Suitable For Damp Locations
Fixture type
Extra Heavy Duty Decorative Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610-73
Zoro #
G403069236
UPC #
847284039018
Country of Origin
China

Dimensions

Length
12'

Details

Item
Hand Painted Antique Silver Leaf Extra H
Material
Steel
Finish
Hand Painted Antique Silver Leaf
Description/Special Features
Suitable For Damp Locations
Fixture type
Extra Heavy Duty Decorative Chain

Description

Hand Painted Antique Silver Leaf Extra H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.