Zoro Homepage

Hand Painted Antique Silver Leaf Heavy D

  • Mfr # 5608-73

  • Zoro # G003069254


product price: $65.95
/ea

Key Features

Length
3'
Finish
Hand Painted Antique Silver Leaf
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Heavy Duty Decorative Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5608-73
Zoro #
G003069254
UPC #
847284038929
Country of Origin
China

Dimensions

Length
3'

Details

Item
Hand Painted Antique Silver Leaf Heavy D
Finish
Hand Painted Antique Silver Leaf
Material
Steel
Description/Special Features
Suitable For Damp Locations
Fixture type
Heavy Duty Decorative Chain

Description

Hand Painted Antique Silver Leaf Heavy D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.