Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hand Painted Vintage Gold Leaf Extra Hea

  • Mfr # 5610-65

  • Zoro # G903069217


product price: $114.90
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Suitable For Damp Locations
Finish
Hand Painted Vintage Gold Leaf
Material
Steel
Fixture type
Extra Heavy Duty Decorative Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5610-65
Zoro #
G903069217
UPC #
847284038998
Country of Origin
China

Dimensions

Length
12'

Details

Item
Hand Painted Vintage Gold Leaf Extra Hea
Description/Special Features
Suitable For Damp Locations
Finish
Hand Painted Vintage Gold Leaf
Material
Steel
Fixture type
Extra Heavy Duty Decorative Chain

Description

Hand Painted Vintage Gold Leaf Extra Hea

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.