Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harbor 1 Light Antique Brass Ceiling Mou

  • Mfr # 5036-01

  • Zoro # G7054383


product price: $187.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Antique Brass
Lamp Type
Medium Base
Height
9.75"
Watts
100
Housing Material
Solid Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5036-01
Zoro #
G7054383
UPC #
847284034143
Country of Origin
China

Dimensions

Height
9.75"
Diameter
9.5"
Canopy Size
6.75" Dia

Details

Housing Finish
Antique Brass
Lamp Type
Medium Base
Watts
100
Item
Harbor 1 Light Antique Brass Ceiling Mou
Housing Material
Solid Brass
Type
Hand Blown Seeded Glass
Number of Light Bars
1
Features
Suitable For Damp Locations
Style
Traditional
Fixture type
Ceiling Mount

Description

Harbor 1 Light Antique Brass Ceiling Mou

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.