Zoro Homepage

Harbor 1 Light Flemish Brass Outdoor Wal

  • Mfr # 2222-22

  • Zoro # G7050716


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
10.5"
Height
17.75"
Watts
100
Finish
Flemish Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2222-22
Zoro #
G7050716
UPC #
847284009387
Country of Origin
China

Dimensions

Width
10.5"
Height
17.75"
Extension Height
11.75"

Details

Item
Harbor 1 Light Flemish Brass Outdoor Wal
Features
Suitable For Damp Locations
Watts
100
Finish
Flemish Brass
Lamp Type
Medium Base
Housing Material
Hand Crafted Solid Brass
Description/Special Features
Suitable For Wet Locations
Type
Hand Blown Clear Glass
Number of Light Bulbs Required
1
Backplate Dimmension
4.5"W x 7"H
Fixture type
Wall Lantern/Wall Sconce
Style
Traditional

Description

Harbor 1 Light Flemish Brass Outdoor Wal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.