Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harding 5 Light Bronze Chandelier

  • Mfr # 40595-07

  • Zoro # G7367159


product price: $718.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
28.5" - 58.5" Adj. H
Design
Transitional
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40595-07
Zoro #
G7367159
UPC #
847284054158
Country of Origin
China

Dimensions

Height
28.5" - 58.5" Adj. H
Diameter
25"
Canopy Size
4.75" D

Details

Item
Harding 5 Light Bronze Chandelier
Watts
100
Design
Transitional
Includes
6",12" and 18" stem sections.
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Number of LEDs
5
Housing Finish
Bronze
Description/Special Features
Suitable For Damp Locations
Wire
10'
Fixture type
Chandelier
Glass/Shade Type
Hand Blown Clear Seeded Glass

Description

Harding 5 Light Bronze Chandelier

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.