Zoro Homepage

Harding 8 Light Brushed Nickel Linear Ch

  • Mfr # 40198-91

  • Zoro # G7051888


product price: $1,348.99
/ea
Free Shipping & Returns

Key Features

Watts
100
Height
20.5" - 50.5" Adj. H
Width
17.75"
Length
40.25"
Design
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40198-91
Zoro #
G7051888
UPC #
847284054097
Country of Origin
China

Dimensions

Height
20.5" - 50.5" Adj. H
Width
17.75"
Length
40.25"
Canopy Size
16" L x 4.5" W

Details

Item
Harding 8 Light Brushed Nickel Linear Ch
Watts
100
Design
Transitional
Number of LEDs
8
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Lamp Type
Medium Base
Material - Track Lighting Head
Steel
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Linear Chandelier
Wire
10'
Glass/Shade Type
Hand Blown Satin Opal White Glass

Description

Harding 8 Light Brushed Nickel Linear Ch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.