Zoro Homepage

Hathaway 4 Light Bronze Outdoor Wall Lantern

  • Mfr # 20240-07

  • Zoro # G7363406


product price: $1,319.90
/ea
Free Shipping & Returns

Key Features

Features
Suitable For Damp Locations
Width
14"
Height
18.75"
Watts
60
Finish
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20240-07
Zoro #
G7363406
UPC #
847284042599
Country of Origin
China

Dimensions

Width
14"
Height
18.75"
Extension Height
15.25"

Details

Item
Hathaway 4 Light Bronze Outdoor Wall Lan
Features
Suitable For Damp Locations
Watts
60
Finish
Bronze
Lamp Type
Candelabra Base
Housing Material
Hand Crafted Solid Brass
Description/Special Features
Suitable For Wet Locations
Type
Clear Water Glass
Number of Light Bulbs Required
4
Fixture type
Wall Lantern/Wall Sconce
Style
Traditional
Backplate Dimmension
6" W x 9" H

Description

Hathaway 4 Light Bronze Outdoor Wall Lan

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.