Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hathaway 5 Light Black Outdoor Wall Lantern

  • Mfr # 20245-04

  • Zoro # G7363327


product price: $2,297.90
/ea
Free Shipping & Returns

Key Features

Width
18"
Height
24"
Watts
60
Design
Traditional
Number of LEDs
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20245-04
Zoro #
G7363327
UPC #
847284042643
Country of Origin
China

Dimensions

Width
18"
Height
24"
Extension Height
18.75"

Details

Item
Hathaway 5 Light Black Outdoor Wall Lant
Watts
60
Design
Traditional
Number of LEDs
5
Material - Track Lighting Head
Hand Crafted Solid Brass
Lamp Type
Candelabra Base
Description/Special Features
Suitable For Damp Locations
Application
Suitable For Wet Locations
Fixture type
Wall Lantern/Wall Sconce
Glass/Shade Type
Clear Water Glass
Backplate Dimmension
7" W x 12" H
Finish
Black

Description

Hathaway 5 Light Black Outdoor Wall Lant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.