Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hayworth 2 Light Bronze ADA Wall Sconce

  • Mfr # 42421-07

  • Zoro # G7053157


product price: $126.90
/ea
Free Shipping & Returns

Key Features

Finish
Bronze
Lamp Type
Medium Base
Housing Material
Steel
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42421-07
Zoro #
G7053157
UPC #
847284053748
Country of Origin
China

Dimensions

Height
9.5"
Width
14"
Extension Height
3.95"

Details

Finish
Bronze
Item
Hayworth 2 Light Bronze ADA Wall Sconce
Lamp Type
Medium Base
Housing Material
Steel
Max. Fixture Wattage
40
Description/Special Features
Suitable For Damp Locations
Number of Bulbs
2
Fixture type
Wall Sconce
Glass/Shade Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Backplate Dimmension
10.625" W x 6" H
Style
Contemporary

Description

Hayworth 2 Light Bronze ADA Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.