Zoro Homepage

Hayworth 3 Light Bronze Linear Chandelier

  • Mfr # 42426-07

  • Zoro # G7368893


product price: $379.90
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Lamp Type
Medium Base
Fixture Wattage
60
Width
7.5"
Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42426-07
Zoro #
G7368893
UPC #
847284053724
Country of Origin
China

Dimensions

Width
7.5"
Length
36"
Height
22" - 40" Adj. H
Canopy Size
18" L x 4.75" W

Details

Item
Hayworth 3 Light Bronze Linear Chandelie
Housing Finish
Bronze
Lamp Type
Medium Base
Fixture Wattage
60
Includes
2 x 6", 2 x 12" and 2 x 18" stem sections.
Type
Hand Crafted Oatmeal Color Fabric Outside & White Fabric Inside Hardback Shade
Description/Special Features
Suitable For Damp Locations
Material
Steel
Number of Lights
3
Style
Contemporary
Wire
8'
Fixture type
Linear Chandelier

Description

Hayworth 3 Light Bronze Linear Chandelie

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.