Zoro Homepage

Hayworth 3 Light Brushed Nickel ADA Wall Sconce

  • Mfr # 42402-91

  • Zoro # G7368735


product price: $175.90
/ea
Free Shipping & Returns

Key Features

Watts
40
Height
10"
Width
16"
Design
Contemporary
Material - Track Lighting Head
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42402-91
Zoro #
G7368735
UPC #
847284053687
Country of Origin
China

Dimensions

Height
10"
Width
16"
Extension Height
3.95"

Details

Item
Hayworth 3 Light Brushed Nickel ADA Wall
Watts
40
Design
Contemporary
Material - Track Lighting Head
Steel
Number of LEDs
3
Lamp Type
Medium Base
Description/Special Features
Suitable For Damp Locations
Housing Finish
Brushed Nickel
Fixture type
Wall Sconce
Backplate Dimmension
10.625" W x 6" H
Glass/Shade Type
Hand Crafted Off-White Fabric Outside & White Fabric Inside Hardback Shade

Description

Hayworth 3 Light Brushed Nickel ADA Wall

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.