Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heritage 2 Light Black Wall Sconce

  • Mfr # 4492-04

  • Zoro # G7053647


product price: $117.90
/ea
Free Shipping & Returns

Key Features

Watts
60
Height
12.25"
Width
13"
Material - Track Lighting Head
Steel
Number of LEDs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4492-04
Zoro #
G7053647
UPC #
847284030046
Country of Origin
China

Dimensions

Height
12.25"
Width
13"
Extension Height
6.375"

Details

Item
Heritage 2 Light Black Wall Sconce
Watts
60
Material - Track Lighting Head
Steel
Number of LEDs
2
Lamp Type
Candelabra Base
Design
Updated Colonial
Description/Special Features
Suitable For Damp Locations
Housing Finish
Black
Backplate Dimmension
4.75" Dia x 1.5" Depth
Fixture type
Double Sconce

Description

Heritage 2 Light Black Wall Sconce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.